BALDOR-RELIANCE
BALDOR-RELIANCE
VP3585-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3585-14 GENERAL PURPOSE DC MOTOR ; 1.5/2HP 1750RPM DC D90C 3548P TEFC F2
DC Motor; Permanent Magnet; 2HP; D90C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 474.726MM Overall Length
Part #
VP3585-14
BDI #
131360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3585-14/p/131360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
36.281
EAN
0781568154892
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
D90C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
80
Long Description
DC Motor; Permanent Magnet; 2HP; D90C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 474.726MM Overall Length
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
18.69 Inch | 474.726 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh