https://www.bdiexpress.com/medias/INDBECMOTORX-VP-TEFC-B5FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3NnxpbWFnZS9qcGVnfGFEZzJMMmczWXk4eE1EYzJPVE14T0RRM056ZzFOQzlKVGtSQ1JVTk5UMVJQVWxoZlZsQmZWRVZHUTE5Q05VWk1SMTh6TURCNE16QXdMbXB3Wnd8ZjdkODJhMjc0MmZjNDJlZDlhYWFhYTBiZDdlMTI2MDE5YjIzZDY0Y2UxMTM4NjNlMmQ4YjY5NWNmNWU2NzFlMw
BALDOR-RELIANCE
BALDOR-RELIANCE
VP3605D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3605D GENERAL PURPOSE DC MOTOR ; 3.7KW 1750RPM DC D112D 3681P TEFC F1
DC Motor; Permanent Magnet; 5HP; D112D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 28MM Shaft Diameter; 114.3MM Base to Center Height; 725.424MM Overall Length
Part #
VP3605D
BDI #
131365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3605D/p/131365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
29.478
EAN
0781568154939
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
D112D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
165
Long Description
DC Motor; Permanent Magnet; 5HP; D112D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 28MM Shaft Diameter; 114.3MM Base to Center Height; 725.424MM Overall Length
Shaft Diameter
1.102 Inch | 28 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
28.56 Inch | 725.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh