LEESON
LEESON
109084.00
LEESON LEESON
Description
NOT AVAILABLE IN US
DC Motor; Permanent Magnet; 1/2HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face; No Base; 19MM Shaft Diameter; 352.298MM Overall Length; 77.3 Efficiency Full Load
Part #
109084.00
BDI #
554345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/109084-00/p/554345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
20.87
EAN
0691720343098
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
80D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC | IP55
Frame Profile
IEC
Mounting Method
C-Face
Base
No
Efficiency Full Load
77.3
Inch - Metric
Metric
Other Features
Current Rating 3.8 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
46
Long Description
DC Motor; Permanent Magnet; 1/2HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face; No Base; 19MM Shaft Diameter; 352.298MM Overall Length; 77.3 Efficiency Full Load
Overall Length
13.87 Inch | 352.298 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh