LEESON
LEESON
109089.00
LEESON LEESON
Description
109089.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 180V
DC Motor; Permanent Magnet; 1HP; ZS56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 16.37" Overall Length; 85.3 Efficiency Full Load
Part #
109089.00
BDI #
20182615
Details
2995.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/109089-00/p/20182615
Your Price
$ 2,995.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
26.76
EAN
0691720343142
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
ZS56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.3
Inch - Metric
Inch
Other Features
Current Rating 5 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
59
Long Description
DC Motor; Permanent Magnet; 1HP; ZS56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 16.37" Overall Length; 85.3 Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.37 Inch | 415.798 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh