LEESON
LEESON
109103.00
LEESON LEESON
Description
109103.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM WMS56CZ TEFC 24V
DC Motor; Permanent Magnet; 1-1/2HP; WMS56CZ Frame Size; 1800 Sync RPM; 24 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.38" Overall Length; 77.5 Efficiency Full Load
Part #
109103.00
BDI #
20182239
Details
2025.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/109103-00/p/20182239
Your Price
$ 2,025.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
23.59
EAN
0691720347454
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
WMS56CZ
Sync RPM
1800
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
77.5
Inch - Metric
Inch
Other Features
Current Rating 60 Ampere | Low Voltage
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
52
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; WMS56CZ Frame Size; 1800 Sync RPM; 24 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.38" Overall Length; 77.5 Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
17.38 Inch | 441.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh