BALDOR-RELIANCE
BALDOR-RELIANCE
33-2046Z122G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2046Z122G1 ; .5HP 1750RPM DC D71D 3336P TENV F2 N
DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | F2 Face Mounting; Base; 0.552" Shaft Diameter; 3-1/2" Base to Center Height; 15.31" Overall Length
Part #
33-2046Z122G1
BDI #
20106171
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2046Z122G1/p/20106171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71D
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | F2 Face Mounting; Base; 0.552" Shaft Diameter; 3-1/2" Base to Center Height; 15.31" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.552 Inch | 14.021 Millimeter
Overall Length
15.31 Inch | 388.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh