BALDOR-RELIANCE
BALDOR-RELIANCE
33-2362Z160-B
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2362Z160-B ; .5HP 2500RPM DC 42CZ 3327P TENV F1 BRAKE
DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.393" Shaft Diameter; 15.44" Overall Length
Part #
33-2362Z160-B
BDI #
20106320
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2362Z160-B/p/20106320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
42CZ
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.393" Shaft Diameter; 15.44" Overall Length
Shaft Diameter
0.393 Inch | 9.982 Millimeter
Overall Length
15.44 Inch | 392.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh