BALDOR-RELIANCE
BALDOR-RELIANCE
33-2549Z132G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N
DC Motor; 0.18HP; D63C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.433" Shaft Diameter; 2.48" Base to Center Height; 10-1/4" Overall Length
Part #
33-2549Z132G1
BDI #
20106452
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2549Z132G1/p/20106452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.338
Product Group - BDI
M04104
Horse Power
0.18HP
Frame Size
D63C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid | B34 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; 0.18HP; D63C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.433" Shaft Diameter; 2.48" Base to Center Height; 10-1/4" Overall Length
Shaft Diameter
0.433 Inch | 10.998 Millimeter
Base to Center Height
2.48 Inch | 62.992 Millimeter
Overall Length
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh