Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 35-6997Z473
20116219 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

35-6997Z473

Description

35-6997Z473 DC MOTOR ; POR .75HP 1150RPM DC 56 3520D OPEN F1 N

DC Motor; Series Wound; 3-3/4HP; 56 Frame Size; 1150 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.93" Overall Length

Part #

35-6997Z473

BDI #
20116219

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
23.583
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56
Sync RPM
1150
Voltage
230
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Series Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
DC Motor; Series Wound; 3-3/4HP; 56 Frame Size; 1150 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.93" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.93 Inch | 328.422 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh