BALDOR-RELIANCE
BALDOR-RELIANCE
35P432Z321G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P432Z321G1 ; 1HP 1150RPM DC MOTOR
DC Motor; 1HP; 145TC Frame Size; 1150 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length
Part #
35P432Z321G1
BDI #
21782648
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/35P432Z321G1/p/21782648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
30.839
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145TC
Sync RPM
1150
Voltage
250
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
68
Long Description
DC Motor; 1HP; 145TC Frame Size; 1150 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.37 Inch | 415.798 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh