

BOSTON GEAR
BOSTON GEAR
APM933AT-B
BOSTON GEAR BOSTON GEAR
Description
APM933AT-B DC MOTOR ; 1/3HP 90VDC 56C
DC Motor; Permanent Magnet; 1/3HP; 42CYZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 11.38" Overall Length
Part #
19119
BDI #
164551
Details
2698.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/APM933AT-B/p/164551
Your Price
$ 2,698.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
11.34
EAN
0781711191194
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
42CYZ
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Long Description
DC Motor; Permanent Magnet; 1/3HP; 42CYZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 11.38" Overall Length
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.38 Inch | 289.052 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh