BALDOR-RELIANCE
BALDOR-RELIANCE
B455571
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B455571 ; POR 30HP 3500RPM DC MOTOR
DC Motor; Shunt Wound; 30HP; SC2113ATCZ Frame Size; 3500 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.37" Overall Length
Part #
B455571
BDI #
21803974
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B455571/p/21803974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
249.433
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
SC2113ATCZ
Sync RPM
3500
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
550
Long Description
DC Motor; Shunt Wound; 30HP; SC2113ATCZ Frame Size; 3500 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.37" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
28.37 Inch | 720.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh