BALDOR-RELIANCE
BALDOR-RELIANCE
B497536
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B497536 ; POR 22HP 1800RPM DC MOTOR
DC Motor; Shunt Wound; 22HP; 366ATD Frame Size; 1750 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 2-3/8" Shaft Diameter; 7.95" Base to Center Height; 41.58" Overall Length
Part #
B497536
BDI #
21806646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B497536/p/21806646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
22HP
Frame Size
366ATD
Sync RPM
1750
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1200
Long Description
DC Motor; Shunt Wound; 22HP; 366ATD Frame Size; 1750 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 2-3/8" Shaft Diameter; 7.95" Base to Center Height; 41.58" Overall Length
Overall Length
41.58 Inch | 1056.132 Millimeter
Base to Center Height
7.95 Inch | 201.93 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh