BALDOR-RELIANCE
BALDOR-RELIANCE
B549463
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B549463 ; POR 3HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 3HP; 219ATCZ Frame Size; 1750 Sync RPM; 200V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 27.52" Overall Length
Part #
B549463
BDI #
21809422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B549463/p/21809422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
145.125
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
219ATCZ
Sync RPM
1750
Voltage
200
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
320
Long Description
DC Motor; Shunt Wound; 3HP; 219ATCZ Frame Size; 1750 Sync RPM; 200V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 27.52" Overall Length
Overall Length
27.52 Inch | 699.008 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh