Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDP3440-V12 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000190629-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNXxpbWFnZS9qcGVnfGFEVTVMMmhrWXk4eE1Ea3hORGt6T0RVMU1qTTFNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3dOakk1WHpNd01IZ3pNREF1YW5CbnwyMGY1M2YxYmM2Nzk0MWU5ZDVmYmU3MDJhNzI1YjY3ZDE0Y2FhNmVkNjU4MDUzYWQwMTNhZmJhOTc4ZWQzNzY1
125593 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CDP3440-V12

Description

CDP3440-V12 DC MOTOR ; .75HP 1800RPM DC 56C 3430P TEFC F1

DC Motor; Permanent Magnet; 3/4HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15-1/4" Overall Length

Part #

CDP3440-V12

BDI #
125593

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
19.05
EAN
0781568392164
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Sync RPM
1800
Voltage
12
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Low Voltage
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
DC Motor; Permanent Magnet; 3/4HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15-1/4" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
15.25 Inch | 387.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh