BALDOR-RELIANCE
BALDOR-RELIANCE
D5075P-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5075P-BV SHUNT WOUND DC MOTOR ; 0366AT 75HP 1750RPM 500 150 DPBV F1
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Part #
D5075P-BV
BDI #
126467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D5075P-BV/p/126467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
439.909
EAN
0781568136225
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
366AT
Sync RPM
2200/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1015
Long Description
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
35.13 Inch | 892.302 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh