LEESON
LEESON
M1110015.00
LEESON LEESON
Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; MOQ:20 1/15HP 3500RPM 25 TENV 90V CONT
DC Motor; Permanent Magnet; 1/15HP; 25 Frame Size; 3600 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 5/16" Shaft Diameter; 6.47" Overall Length; 71.8 Efficiency Full Load
Part #
M1110015.00
BDI #
20181708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1110015-00/p/20181708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
2.27
EAN
0691720090534
Product Group - BDI
M04104
Horse Power
1/15HP
Frame Size
25
Sync RPM
3600
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
71.8
Inch - Metric
Inch
Other Features
Current Rating 0.7 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5
Long Description
DC Motor; Permanent Magnet; 1/15HP; 25 Frame Size; 3600 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 5/16" Shaft Diameter; 6.47" Overall Length; 71.8 Efficiency Full Load
Overall Length
6.47 Inch | 164.338 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh