LEESON
LEESON
M1130055.00
LEESON LEESON
Description
M1130055.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 90V CONT
DC Motor; Permanent Magnet; 1/4HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 10.65" Overall Length; 81.5 Efficiency Full Load
Part #
M1130055.00
BDI #
20182045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1130055-00/p/20182045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
6.35
EAN
0691720091364
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
34
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 2.7 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14
Long Description
DC Motor; Permanent Magnet; 1/4HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 10.65" Overall Length; 81.5 Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.65 Inch | 270.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh