LEESON
LEESON
M1130207.00
LEESON LEESON
Description
NOT AVAILABLE IN US
DC Motor; Permanent Magnet; 1/4HP; 63D Frame Size; 1800 Sync RPM; 24 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B5 Face; No Base; 11MM Shaft Diameter; 222.25MM Overall Length; 76.5 Efficiency Full Load
Part #
M1130207.00
BDI #
20180905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1130207-00/p/20180905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
5.44
EAN
0691720091579
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
63D
Sync RPM
1800
Voltage
24
Current
DC
Enclosure
TEFC | IP54
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
76.5
Inch - Metric
Metric
Other Features
Current Rating 10 Ampere | Optional B3 Foot Mount
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12
Long Description
DC Motor; Permanent Magnet; 1/4HP; 63D Frame Size; 1800 Sync RPM; 24 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B5 Face; No Base; 11MM Shaft Diameter; 222.25MM Overall Length; 76.5 Efficiency Full Load
Overall Length
8.75 Inch | 222.25 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh