BOSTON GEAR
BOSTON GEAR
PM18200TF
BOSTON GEAR BOSTON GEAR
Description
PM18200TF PERMANENT MAGNET MOTOR ; POR 2HP
DC Motor; Permanent Magnet; 2HP; 143 | 145TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19.34" Overall Length
Part #
PM18200TF
BDI #
175363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/PM18200TF/p/175363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
37.422
EAN
0781711594902
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143 | 145TC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
59490
Long Description
DC Motor; Permanent Magnet; 2HP; 143 | 145TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19.34" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.34 Inch | 491.236 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh