Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

V97500TF-B https://www.bdiexpress.com/medias/INDB-GMOTORX-V97B-TEFC-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDZ8aW1hZ2UvanBlZ3xhRFpoTDJnNFpTOHhNRFkxTVRReU9UY3pNak00TWk5SlRrUkNMVWROVDFSUFVsaGZWamszUWw5VVJVWkRYME5mTXpBd2VETXdNQzVxY0djfDRiZTVhYmZlZWI0ZDMxMmQ1ZTQ2OWQxM2EzZTNmYTdjZDcyNjU4OWZjMjIxZDIzYjE4ZmNmN2YwM2Y4NjM3N2Y
176512 DC Motors 

BOSTON GEAR BOSTON GEAR

V97500TF-B

Description

V97500TF-B DC MOTOR ; NON-RETURNABLE

DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-3/4" Overall Length

Part #

V97500TF-B

BDI #
176512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
16.398
EAN
0781711667521
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66752
Weight / LBS
36
Long Description
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-3/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.75 Inch | 374.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh