Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VP3436-14 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191169-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEaGtMMmhtTXk4eE1Ea3hOVEl6TkRnM016TTNOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVFk1WHpNd01IZ3pNREF1YW5Cbnw1ZWI5YWM3NDc2MDJlOTA2ZGY4NjdkNjUxMjg5NTNlMWMyODFiOGM4NGZjNTUwOGYzZGExN2NmNDJmYmM1Zjc4
131348 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VP3436-14

Description

VP3436-14 GENERAL PURPOSE DC MOTOR ; .56/.75HP 1750RPM DC D80C 3428P TEFC F2

DC Motor; Permanent Magnet; 3/4HP; D80C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 19MM Shaft Diameter; 88.9MM Base to Center Height; 364MM Overall Length

Part #

VP3436-14

BDI #
131348

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
18.141
EAN
0781568154809
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D80C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
DC Motor; Permanent Magnet; 3/4HP; D80C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 19MM Shaft Diameter; 88.9MM Base to Center Height; 364MM Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.331 Inch | 364 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh