DODGE
DODGE
NO 145 ADJUSTABLE MOTOR BASE
DODGE DODGE
Description
NO 145 ADJUSTABLE MOTOR BASE
Motor Base; Adjustable; 10.5" Length X 8.5" Width; 145 NEMA Frame
Part #
NO 145 ADJUSTABLE MOTOR BASE
BDI #
258189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/NO-145-ADJUSTABLE-MOTOR-BASE/p/258189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
2.43
EAN
0782475111138
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.37
Product Detail
Motor Base
Product Specification
Adjustable; 10.5" Length X 8.5" Width; 145 NEMA Frame
Long Description
Motor Base; Adjustable; 10.5" Length X 8.5" Width; 145 NEMA Frame