DODGE
DODGE
NO 326 ADJUSTABLE MOTOR BASE
DODGE DODGE
Description
NO 326 ADJUSTABLE MOTOR BASE
Motor Base; Adjustable; 22.75" Length X 20.75" Width; 326 NEMA Frame
Part #
NO 326 ADJUSTABLE MOTOR BASE
BDI #
258199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/NO-326-ADJUSTABLE-MOTOR-BASE/p/258199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.73
EAN
0782475111237
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
30.31
Product Detail
Motor Base
Product Specification
Adjustable; 22.75" Length X 20.75" Width; 326 NEMA Frame
Long Description
Motor Base; Adjustable; 22.75" Length X 20.75" Width; 326 NEMA Frame