

BESEL
BESEL
SKh_71-4B_B5_0,37kW_1400_OBR/MIN_WAśEK_f
BESEL BESEL
Description
BESEL SKh_71-4B_B5_0,37kW_1400_OBR/MIN_WAśEK_f
AC Motor; 3-Phase; 0.37KW; 1380RPM; Continuous Operation S1; IP54
Part #
SKh_71-4B_B5_0,37kW_1400_OBR/MIN_WAśEK_f
BDI #
15075860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/SKh-71-4B-B5-0,37kW-1400-OBR-MIN-WA%C5%9BEK-f/p/15075860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101400
Weight / Kilogram
5.9
Product Group - BDI
M04104
Noun
Motor
Keyword String
AC
Product Detail
AC Motor
Product Specification
AC Motor; 3-Phase; 0.37KW; 1380RPM; Continuous Operation S1; IP54
Long Description
AC Motor; 3-Phase; 0.37KW; 1380RPM; Continuous Operation S1; IP54