

BALDOR-RELIANCE
BALDOR-RELIANCE
XM18342T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
XM18342T EXPLOSION PROOF AC MOTOR ; 32M 4P XPFC HOR 182T T-STATS
AC Motor; 3HP Power; 1800RPM Speed; 182T Frame; 230/460VAC Voltage; 89.5 Full Loaded Efficiency; 18.93MM Dimension; Explosion Proof; Foot Mounted; Three Phase
Part #
XM18342T
BDI #
24988424

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/XM18342T/p/24988424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
46.27
EAN
0781568901809
Product Group - BDI
E00130
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
AC
Manufacturer URL
https://www.baldor.com
Product Detail
AC Motor
Product Specification
3HP Power; 1800RPM Speed; 182T Frame; 230/460VAC Voltage; 89.5 Full Loaded Efficiency; 18.93MM Dimension; Explosion Proof; Foot Mounted; Three Phase
Long Description
AC Motor; 3HP Power; 1800RPM Speed; 182T Frame; 230/460VAC Voltage; 89.5 Full Loaded Efficiency; 18.93MM Dimension; Explosion Proof; Foot Mounted; Three Phase