https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150416-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODV8aW1hZ2UvanBlZ3xhR1UwTDJoak1pOHhNREUwTWpFek9UZzBNalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBME1UWmZNekF3V0RNd01DNXFjR2N8YjcxNzU3YWUxOGFhZjFiYzg2ZTYxYTAwMmUzNTMyMGM4MTE1Zjg2NGJjMTc3MDcyMTA2ZjQwMTYxMjBjZDU5OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150416-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODV8aW1hZ2UvanBlZ3xhR1UwTDJoak1pOHhNREUwTWpFek9UZzBNalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBME1UWmZNekF3V0RNd01DNXFjR2N8YjcxNzU3YWUxOGFhZjFiYzg2ZTYxYTAwMmUzNTMyMGM4MTE1Zjg2NGJjMTc3MDcyMTA2ZjQwMTYxMjBjZDU5OA
LAPPKABEL
LAPPKABEL
H-A 4 BS
LAPPKABEL LAPPKABEL
Description
H-A 4 BS POWER CONNECTOR INSERT ; FEMALE CONTACT 10AMP 400V 5PIN
Connector Insert; 400V Rated Voltage; 23A Rated Current; Screw Termination; Female Contact Type; -40 to 100 Degree C Temperature Range; 0.5 to 2.5MM2 Connection Cross Section; 4 Number of Contact; Copper Alloy; Hard Silver Plated Contact; 5 Pin
Part #
H-A 4 BS
BDI #
25150416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/H-A-4-BS/p/25150416
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121522
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8536.50.40.00
Noun
Insert
Keyword String
Connector
Manufacturer URL
https://www.lappgroup.com
Product Detail
Connector Insert
Product Specification
400V Rated Voltage; 23A Rated Current; Screw Termination; Female Contact Type; -40 to 100 Degree C Temperature Range; 0.5 to 2.5MM2 Connection Cross Section; 4 Number of Contact; Copper Alloy; Hard Silver Plated Contact; 5 Pin
Long Description
Connector Insert; 400V Rated Voltage; 23A Rated Current; Screw Termination; Female Contact Type; -40 to 100 Degree C Temperature Range; 0.5 to 2.5MM2 Connection Cross Section; 4 Number of Contact; Copper Alloy; Hard Silver Plated Contact; 5 Pin

