

SMC
SMC
LEY25EC-250CML-RCCP17
SMC SMC
Description
SMC LEY25EC-250CML-RCCP17
Absolute Encoder; 25MM Size; 250MM Stroke; 3MM Lead; Top Motor Mounting Position; Foot Mounting; Male Rod End Thread; 20M Actuator Cable Length; Screw Terminal; PROFINET Controller; Batteryless
Part #
LEY25EC-250CML-RCCP17
BDI #
25851564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/LEY25EC-250CML-RCCP17/p/25851564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121527
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8543.90.35.00
Noun
Encoder
Keyword String
Absolute
Manufacturer URL
https://www.smcusa.com
Product Detail
Absolute Encoder
Product Specification
25MM Size; 250MM Stroke; 3MM Lead; Top Motor Mounting Position; Foot Mounting; Male Rod End Thread; 20M Actuator Cable Length; Screw Terminal; PROFINET Controller; Batteryless
Long Description
Absolute Encoder; 25MM Size; 250MM Stroke; 3MM Lead; Top Motor Mounting Position; Foot Mounting; Male Rod End Thread; 20M Actuator Cable Length; Screw Terminal; PROFINET Controller; Batteryless