https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143550-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU0Mzh8aW1hZ2UvanBlZ3xhREZpTDJoa1l5OHhNREUwTWpFM05qQTRNems1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNMU5UQmZNekF3V0RNd01DNXFjR2N8MmYwNWNjNDg3M2NkMjg2NDhkZGRkN2FmNDc0ZTUxN2QwZTI3NGEzZWYwZjk5MTc3ZjQ4NDUwZTZhMGQ2NzZhOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143550-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU0Mzh8aW1hZ2UvanBlZ3xhREZpTDJoa1l5OHhNREUwTWpFM05qQTRNems1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNMU5UQmZNekF3V0RNd01DNXFjR2N8MmYwNWNjNDg3M2NkMjg2NDhkZGRkN2FmNDc0ZTUxN2QwZTI3NGEzZWYwZjk5MTc3ZjQ4NDUwZTZhMGQ2NzZhOA
PTI TECHNOLOGIES
PTI TECHNOLOGIES
RAH2260B2-C
PTI TECHNOLOGIES PTI TECHNOLOGIES
Description
RAH2260B2-C PANEL FAN ; HIGH AIR FLW 120VAC 0.42A 50/60HZ 50/56W
Electric Fan; 50/56W Power; 120VAC at 50/60HZ Voltage; 0.42/0.46A Current; 2800/3200RPM Speed; 59/62 dBA Noise; 60MM Width; 222MM Length
Part #
RAH2260B2-C
BDI #
25143550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/RAH2260B2-C/p/25143550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101604
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8414.51.90.90
Noun
Fan
Keyword String
Electric
Manufacturer URL
https://www.ptitechnologies.com
Product Detail
Electric Fan
Product Specification
50/56W Power; 120VAC at 50/60HZ Voltage; 0.42/0.46A Current; 2800/3200RPM Speed; 59/62 dBA Noise; 60MM Width; 222MM Length
Long Description
Electric Fan; 50/56W Power; 120VAC at 50/60HZ Voltage; 0.42/0.46A Current; 2800/3200RPM Speed; 59/62 dBA Noise; 60MM Width; 222MM Length

