![99-3729-820-04](/medias/INDXXXXXXXXX-24996885-300X300.jpg?context=bWFzdGVyfHJvb3R8MzczODh8aW1hZ2UvanBlZ3xhR05rTDJneU1pODVPVGcyTWpRME1qUTNOVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpnNE5WOHpNREJZTXpBd0xtcHdad3wyZDIwOGM0MGE4NzM0MzAyMmU3ZDc2ZTM5MGZlMTg1MWUxYzBmNWZhZGI3MGZkOTAwZmEwMjIzMzUxYWNjZTcy)
![99-3729-820-04](/medias/INDXXXXXXXXX-24996885-300X300.jpg?context=bWFzdGVyfHJvb3R8MzczODh8aW1hZ2UvanBlZ3xhR05rTDJneU1pODVPVGcyTWpRME1qUTNOVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpnNE5WOHpNREJZTXpBd0xtcHdad3wyZDIwOGM0MGE4NzM0MzAyMmU3ZDc2ZTM5MGZlMTg1MWUxYzBmNWZhZGI3MGZkOTAwZmEwMjIzMzUxYWNjZTcy)
BINDER
BINDER
99-3729-820-04
BINDER BINDER
Description
99-3729-820-04 SENSOR CONNECTOR ; 825 SER M12 MALE 4-POS
Male Angle Connector; M12 Size; Bolted Locking System; Shieldable; CAT 5 Ethernet; Screw Terminal Connection; Static Ring Version With Die-Cast Threaded Ring; 6-8MM Cable Outlet; 18 AWG Wire Gauge; 4A Rated Current; 250V Rated Voltage; PA Contact Body Material; UL Approval
Part #
99-3729-820-04
BDI #
24996885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/99-3729-820-04/p/24996885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121400
Weight / Kilogram
0.09
Product Group - BDI
E02362
Harmonized Tariff Code
8536.69.40.50
Noun
Connector
Keyword String
Angle
Manufacturer URL
https://www.binder-usa.com
Product Detail
Male Angle Connector
Product Specification
M12 Size; Bolted Locking System; Shieldable; CAT 5 Ethernet; Screw Terminal Connection; Static Ring Version With Die-Cast Threaded Ring; 6-8MM Cable Outlet; 18 AWG Wire Gauge; 4A Rated Current; 250V Rated Voltage; PA Contact Body Material; UL Approval
Long Description
Male Angle Connector; M12 Size; Bolted Locking System; Shieldable; CAT 5 Ethernet; Screw Terminal Connection; Static Ring Version With Die-Cast Threaded Ring; 6-8MM Cable Outlet; 18 AWG Wire Gauge; 4A Rated Current; 250V Rated Voltage; PA Contact Body Material; UL Approval