OMRON
OMRON
G2R-1-T 24VAC
OMRON OMRON
Description
OMRON G2R-1-T 24VAC
Power Relay; SPDT; 24VAC; 10A; Quick Connect Terminal
Part #
G2R-1-T 24VAC
BDI #
1485929
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Contactors-And-Relays/G2R-1-T-24VAC/p/1485929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122300
Weight / Kilogram
0.02
Product Group - BDI
E00234
Noun
Relay
Weight / LBS
0.03748
Product Detail
Relay
Product Specification
Power Relay; SPDT; 24VAC; 10A; Quick Connect Terminal
Long Description
Power Relay; SPDT; 24VAC; 10A; Quick Connect Terminal