https://www.bdiexpress.com/medias/INDXXXXXXXXX-15088172-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMjV8aW1hZ2UvanBlZ3xhRFF6TDJoa1lTODVPREkwTXpJd01USTNNREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE0T0RFM01sOHpNREI0TXpBd0xtcHdad3xlYjUxMzMzNDhlODc5MmJmN2E0MDBhODEwYTMxODc0ZTZmM2NkODIwZDcxOGFlZjRlM2VmNmU3NDk5NmRhZGNk
15088172
Contactors And Relays
LEGRAND
LEGRAND
SM-340-230 4Z 40A
LEGRAND LEGRAND
Description
LEGRAND SM-340-230 4Z 40A
Contactor; 4-Pole Installation; No X4; 230VAC; 40A
Part #
SM-340-230 4Z 40A
BDI #
15088172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Contactors-And-Relays/SM-340-230-4Z-40A/p/15088172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121529
Weight / Kilogram
0
Product Group - BDI
E02234
Noun
Contactor
Product Detail
Contactor
Product Specification
Contactor; 4-Pole Installation; No X4; 230VAC; 40A
Long Description
Contactor; 4-Pole Installation; No X4; 230VAC; 40A