https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095406-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTN8aW1hZ2UvanBlZ3xhRGcwTDJnME9DOHhNREEzTmpVMk5UZ3pNVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVME1EWmZNekF3V0RNd01DNXFjR2N8NjI1OTZiMWNlZTQ3YTRmZjg4OGE0ODRlNjYzMjY4NjE1YzdlYjJkMTE2MDY2MjhiN2I5YzhkMTE0NWE1MTdkNw
25095406
Contactors And Relays
SICK
SICK
UE10-4XT3D2
SICK SICK
Description
UE10-4XT3D2 SAFETY RELAY ; 2.7VA 1.5W POR
Safety Relay; Positively Driven Contact; 3A at 230VAC Contact Rating; 24V AC/DC Input Voltage; Plug-In Screw Type Terminal; External Device Monitoring
Part #
6024920
BDI #
25095406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Contactors-And-Relays/UE10-4XT3D2/p/25095406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122300
Weight / Kilogram
0.2
Product Group - BDI
E02300
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://www.sick.com
Weight / LBS
0.44092
Product Detail
Safety Relay
Product Specification
Positively Driven Contact; 3A at 230VAC Contact Rating; 24V AC/DC Input Voltage; Plug-In Screw Type Terminal; External Device Monitoring
Long Description
Safety Relay; Positively Driven Contact; 3A at 230VAC Contact Rating; 24V AC/DC Input Voltage; Plug-In Screw Type Terminal; External Device Monitoring