Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPI-T 250W PLUS E40 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1467368-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5ODJ8aW1hZ2UvanBlZ3xhRE5oTDJnNVl5ODVPREkwT1RNeE5qUXpOREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhORFkzTXpZNFh6TXdNSGd6TURBdWFuQm58ZDRiOTFjMGYwZjFiMDA0NjAzOGE4Y2FhZmQ1OGU3NTE0MDFlMmVjMDQ3MjA3ZTE2OGU5ZjBkZDExZmY3ODZlNw
1467368 Electrical Products 

PHILIPS PHILIPS

HPI-T 250W PLUS E40

Description

PHILIPS HPI-T 250W PLUS E40

Metal Halide Lamp; 245 W; 2.1 A

Part #

HPI-T 250W PLUS E40

BDI #
1467368

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
PHILIIPS
Minimum Buy Quantity
N/A
UNSPSC
39101601
Weight / Kilogram
0.18
Product Group - BDI
E02234
Noun
Lamp
Keyword String
Halide
Weight / LBS
0.40565
Product Detail
Metal Halide Lamp
Product Specification
Metal Halide Lamp; 245 W; 2.1 A
Long Description
Metal Halide Lamp; 245 W; 2.1 A