https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450449-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTd8aW1hZ2UvanBlZ3xhR1ppTDJnd05pOHhNRFF4T0RRMU9ERTJOVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBME5EbGZNekF3ZURNd01DNXFjR2N8ZjFhYTlhYjAyY2UyMDZiMmY2N2FhMWE3MjczZDBiZTRkZjA0Yzc4MmIyNDQxMGY0ODFlNTRkYmNlMjEwZTQ1MQ
BOSCH REXROTH
BOSCH REXROTH
0608820114
BOSCH REXROTH BOSCH REXROTH
Description
0608820114 TRANSDUCER
Measurement Transducer; 60NM Nominal Torque; 1:1 Reduction Ratio; 122MM Installation Length; Non-Contact; Maintenance-Free Sensor
Part #
0608820114
BDI #
27450449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/0608820114/p/27450449
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41112100
Weight / Kilogram
0
Product Group - BDI
E00340
Harmonized Tariff Code
8536.50.90.65
Noun
Transducer
Keyword String
Measurement
Manufacturer URL
https://www.bosch.com
Weight / LBS
3.5274
Product Detail
Measurement Transducer
Product Specification
60NM Nominal Torque; 1:1 Reduction Ratio; 122MM Installation Length; Non-Contact; Maintenance-Free Sensor
Long Description
Measurement Transducer; 60NM Nominal Torque; 1:1 Reduction Ratio; 122MM Installation Length; Non-Contact; Maintenance-Free Sensor