https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111976-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDR8aW1hZ2UvanBlZ3xhR1l5TDJoaU5TOHhNREEzTmpZMk5qZzFOVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNU56WmZNekF3V0RNd01DNXFjR2N8MWYwNGYyZTBiODFhNGQ0ZjU5YWIxYWI0NDRlMzQ5NThkZmEyMWZkYjBkY2EwNWQ5YTg4NWRmMWRhMTJhZjAzZQ
NORELEM IND SUPPLY
NORELEM IND SUPPLY
33000-08
NORELEM IND SUPPLY NORELEM IND SUPPLY
Description
NORELEM IND SUPPLY 33000-08
Dial Gauge Collet; 20.5MM Diameter; 30MM Length; M16 X 1 Male Thread Size; 19MM Hex Size; Carbon Steel; Black Oxide Finish; For 8MM Shaft
Part #
33000-08
BDI #
25111976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/33000-08/p/25111976
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
27112808
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8207.30.60.95
Noun
Collet
Manufacturer URL
https://www.norelem.com
Product Detail
Dial Gauge Collet
Product Specification
20.5MM Diameter; 30MM Length; M16 X 1 Male Thread Size; 19MM Hex Size; Carbon Steel; Black Oxide Finish
Long Description
Dial Gauge Collet; 20.5MM Diameter; 30MM Length; M16 X 1 Male Thread Size; 19MM Hex Size; Carbon Steel; Black Oxide Finish; For 8MM Shaft