https://www.bdiexpress.com/medias/INDXXXXXXXXX-25070678-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRGxoTDJnNVlTOHhNREEzTmpNNE5qVXlOVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3TnpBMk56aGZNekF3V0RNd01DNXFjR2N8ZjNkNTBlODNmZmU4N2U0MTgyY2EwMmY4MmNjYjJiZjBjOTAxNzU2YWZkNjJkNmM2YTIzNmFlMDZjMzY2MWM0NQ
25070678
Measuring And Instrumentation Products
ENDRESS & HAUSER
ENDRESS & HAUSER
5H3B50-AAIBAEAFADFFAS0AA2+LA
ENDRESS & HAUSER ENDRESS & HAUSER
Description
5H3B50-AAIBAEAFADFFAS0AA2+LA ; TRANSMITTER+SENSOR
Flowmeter; Electromagnetic; 100 to 230VAC/24VDC Supply Voltage; 4 to 20mA HART Output; 4‐Line Display with Touch Control; Auminum Housing; 1/2" NPT Electrical Connection; EPDM Seal
Part #
5H3B50-AAIBAEAFADFFAS0AA2+LA
BDI #
25070678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/5H3B50-AAIBAEAFADFFAS0AA2+LA/p/25070678
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41112501
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.endress.com
Product Detail
Flowmeter
Product Specification
Electromagnetic; 100 to 230VAC/24VDC Supply Voltage; 4 to 20mA HART Output; 4‐Line Display with Touch Control; Auminum Housing; 1/2" NPT Electrical Connection; EPDM Seal
Long Description
Flowmeter; Electromagnetic; 100 to 230VAC/24VDC Supply Voltage; 4 to 20mA HART Output; 4‐Line Display with Touch Control; Auminum Housing; 1/2" NPT Electrical Connection; EPDM Seal