https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183349-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMDd8aW1hZ2UvanBlZ3xhR1pqTDJoaU9DOHhNRFExTkRBMk9EazROVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNek5EbGZNekF3ZURNd01DNXFjR2N8ODQzYzk1MjE1NzA5YmFjMzdmOWY5YWJmZmI5NWI5MDNkNDVmY2MwZDdjNzE2ZDNhNzNmNGZkMDFiYjRkODc1Nw
ALLEN BRADLEY
ALLEN BRADLEY
800FP-POT6
ALLEN BRADLEY ALLEN BRADLEY
Description
800FP-POT6 RHEOSTAT
Potentiometer; Single Turn; 10000OHM Resistive Element; 300V AC/DC Voltage; For 800F Series 22.5MM Push Button Switch
Part #
800FP-POT6
BDI #
25183349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/800FP-POT6/p/25183349
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113633
Weight / Kilogram
0
Product Group - BDI
E02230
Harmonized Tariff Code
8533.31.00.00
Noun
Potentiometer
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Potentiometer
Product Specification
Single Turn; 10000OHM Resistive Element; 300V AC/DC Voltage
Long Description
Potentiometer; Single Turn; 10000OHM Resistive Element; 300V AC/DC Voltage; For 800F Series 22.5MM Push Button Switch