https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455805-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTV8aW1hZ2UvanBlZ3xhR1l4TDJnM1l5OHhNRFF4TkRBM01UVTBOVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVNE1EVmZNekF3ZURNd01DNXFjR2N8ZDYzY2IzNzllOTZmMTY4N2QwNTc1ODMxNDU3OTZlNzIzYTI5MTQ5MTNhMjRmODk4ZTA2MzkxYzMzMDg1OGVhYg
ELESA+GANTER
ELESA+GANTER
DD51-E-SST-IP65-C3
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER DD51-E-SST-IP65-C3
Digital Position Indicator; Electronic; 5 Digit LCD Display; High-Resistance Polyamide Based Technopolymer Base/Case; Black Base; Transparent Polyamide Based Technopolymer Window; 0 to 50 Degree C Working Temperature
Part #
DD51-E-SST-IP65-C3
BDI #
27455805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/DD51-E-SST-IP65-C3/p/27455805
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
0.5
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Indicator
Keyword String
Digital Position
Manufacturer URL
https://www.elesa-ganter.com
Product Detail
Digital Position Indicator
Product Specification
Electronic; 5 Digit LCD Display; High-Resistance Polyamide Based Technopolymer Base/Case; Black Base; Transparent Polyamide Based Technopolymer Window; 0 to 50 Degree C Working Temperature
Long Description
Digital Position Indicator; Electronic; 5 Digit LCD Display; High-Resistance Polyamide Based Technopolymer Base/Case; Black Base; Transparent Polyamide Based Technopolymer Window; 0 to 50 Degree C Working Temperature