https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166469-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzF8aW1hZ2UvanBlZ3xhRFpqTDJobU9DOHhNREk1TmpFek5UTTFNak0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZME5qbGZNekF3ZURNd01DNXFjR2N8NzkxMjJhZjMzOGUyNWJjZjVmYWU5MDg3NDJmMDk1ZGFiNGIwNTI4MzI2NGU3YjgyYTU5NmEyMDE4NDk1OGY4MQ
HONEYWELL CONTROLS
HONEYWELL CONTROLS
DR45A1-1000-00-000-0-000000-0
HONEYWELL CONTROLS HONEYWELL CONTROLS
Description
DR45A1-1000-00-000-0-000000-0 RECORDER ; 12" DIGITAL 1 CHANNEL
Chart Recorder; Digital; 1 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 330MS Sampling Rate
Part #
DR45A1-1000-00-000-0-000000-0
BDI #
25166469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/DR45A1-1000-00-000-0-000000-0/p/25166469
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41111906
Weight / Kilogram
0
Product Group - BDI
E02230
Harmonized Tariff Code
9026.00.00.00
Noun
Recorder
Keyword String
Chart
Manufacturer URL
https://www.honeywell.com
Product Detail
Chart Recorder
Product Specification
Digital; 1 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 330MS Sampling Rate
Long Description
Chart Recorder; Digital; 1 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 330MS Sampling Rate