https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162033-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NTJ8aW1hZ2UvanBlZ3xhRFkyTDJnd1ppOHhNREk1TlRrM01Ua3pPRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJd016TmZNekF3ZURNd01DNXFjR2N8ZjA1M2UxNTE2YTlhYzQzMzMyZjdiYWUwODUxYTdkOGNkNmNhNzgyNWRkMTFmZmVjNmM4MTdjZDg0YTEwNTIyZQ
HONEYWELL CONTROLS
HONEYWELL CONTROLS
DR45AT-1110-00-000-0-000000-0
HONEYWELL CONTROLS HONEYWELL CONTROLS
Description
DR45AT-1110-00-000-0-000000-0 ; DIGITAL CHRT RECORDER 115/230VAC 12IN
Chart Recorder; Digital; 3 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 660MS Sampling Rate
Part #
DR45AT-1110-00-000-0-000000-0
BDI #
25162033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/DR45AT-1110-00-000-0-000000-0/p/25162033
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41111906
Weight / Kilogram
0
Product Group - BDI
E02230
Harmonized Tariff Code
9026.00.00.00
Noun
Recorder
Keyword String
Chart
Manufacturer URL
https://www.honeywell.com
Product Detail
Chart Recorder
Product Specification
Digital; 3 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 660MS Sampling Rate
Long Description
Chart Recorder; Digital; 3 Channel; Circular Type; 12" Chart Diameter; 115/230VAC Voltage; 660MS Sampling Rate