https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086477-300X300.jpg?context=bWFzdGVyfHJvb3R8NzIxN3xpbWFnZS9qcGVnfGFEVTRMMmhsT1M4eE1EQTNOalk1TkRrM01ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFkwTnpkZk16QXdXRE13TUM1cWNHY3xjZTc4NmFmZjgyZGM2ZmM5YWNlNGFmMjI1M2I0NmM5ZTBmNjNiZGZlMmUxOTdmOGRkNDcwMDcyNGQ4OGMzZWQx
HEIDENHAIN
HEIDENHAIN
MT 1271 mérőtapintó ID: 331666-05
HEIDENHAIN HEIDENHAIN
Description
HEIDENHAIN MT 1271 mérőtapintó ID: 331666-05
Length Gauge; 5V Supply Voltage; 12MM Measuring Length; Ball Guide Type; 0.400Micron Meter Signal Period; Extended By Spring Force Plunger Actuation; D-Sub connector, 2-Row, With Locking Screws, With Integrated Electronics, 15-Pin Male Coated Connection, 4.5MM Diameter X 1.5M Length, PUR Cable; IP50 Degree of protection
Part #
MT 1271 mérőtapintó ID: 331666-05
BDI #
25086477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/MT-1271-m%C3%A9r%C5%91tapint%C3%B3-ID:-331666-05/p/25086477
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41111600
Weight / Kilogram
0.4
Product Group - BDI
G00190
Noun
Gauge
Keyword String
Length
Manufacturer URL
https://www.heidenhain.com
Product Detail
Length Gauge
Product Specification
5V Supply Voltage; 12MM Measuring Length; Ball Guide Type; 0.400Micron Meter Signal Period; Extended By Spring Force Plunger Actuation; D-Sub connector, 2-Row, With Locking Screws, With Integrated Electronics, 15-Pin Male Coated Connection, 4.5MM Diameter X 1.5M Length, PUR Cable; IP50 Degree of protection
Long Description
Length Gauge; 5V Supply Voltage; 12MM Measuring Length; Ball Guide Type; 0.400Micron Meter Signal Period; Extended By Spring Force Plunger Actuation; D-Sub connector, 2-Row, With Locking Screws, With Integrated Electronics, 15-Pin Male Coated Connection, 4.5MM Diameter X 1.5M Length, PUR Cable; IP50 Degree of protection