https://www.bdiexpress.com/medias/INDXXXXXXXXX-27570623-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1psTDJneFpTOHhNRFV3TnpFd09UUXdNRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpBMk1qTmZNekF3ZURNd01DNXFjR2N8ZmY5MGM2YTA3NmEzZTNlY2FkNjU1YzcwNmQ0M2Q1Y2Y4M2QzMTY1MWIzZDA3YTEwZWI5OTJkYTk5NmQ2NDdkYQ
IFM EFECTOR
IFM EFECTOR
SQR18DXBFPKG/US-100
IFM EFECTOR IFM EFECTOR
Description
SQR18DXBFPKG/US-100 FLOW METER ; 200MM RANGE 19-30VDC PNP 4-20MA 500MOHM
Flowmeter; 1 to 200MLPM Measuring Range; 0 to 60 Degree C Temperature Monitoring; 19 to 30VDC Operating Voltage; 2 Digital/1 Analogue Output; Water/Hydrous Fluid; 10Bar Maximum Pressure; IP65
Part #
SQR18DXBFPKG/US-100
BDI #
27570623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/SQR18DXBFPKG-US-100/p/27570623
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.ifm.com
Weight / LBS
1.00972
Product Detail
Flowmeter
Product Specification
1 to 200MLPM Measuring Range; 0 to 60 Degree C Temperature Monitoring; 19 to 30VDC Operating Voltage; 2 Digital/1 Analogue Output; Water/Hydrous Fluid; 10Bar Maximum Pressure; IP65
Long Description
Flowmeter; 1 to 200MLPM Measuring Range; 0 to 60 Degree C Temperature Monitoring; 19 to 30VDC Operating Voltage; 2 Digital/1 Analogue Output; Water/Hydrous Fluid; 10Bar Maximum Pressure; IP65