https://www.bdiexpress.com/medias/INDIFMXXXXXX-27365621-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjB8aW1hZ2UvanBlZ3xhRGxoTDJnM01TOHhNRFEzTkRBNU1qa3lNRGcyTWk5SlRrUkpSazFZV0ZoWVdGaGZNamN6TmpVMk1qRmZSRU5mTXpBd2VETXdNQzVxY0djfGM0ZjNlMGQ2YjUzMzFmOWZkOTVlNjZkNzFiMDFiYjlmNmJjZTA5ZDlhM2UyNTY0NWJlMzU1NTc1OTVhODQ3NDU
IFM EFECTOR
IFM EFECTOR
SV4504
IFM EFECTOR IFM EFECTOR
Description
IFM EFECTOR SV4504
Vortex Flowmeter; 18 to 30VDC Operating Voltage; 1 to 20 L/min Measuring Range; Gold-Plated Contact; With Display; Stainless Steel Material; 30NM Tightening Torque
Part #
SV4504
BDI #
27365621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/SV4504/p/27365621
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41112501
Weight / Kilogram
0.3
Product Group - BDI
E02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Keyword String
Vortex
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.97334
Product Detail
Vortex Flowmeter
Product Specification
18 to 30VDC Operating Voltage; 1 to 20 L/min Measuring Range; Gold-Plated Contact; With Display; Stainless Steel Material; 30NM Tightening Torque
Long Description
Vortex Flowmeter; 18 to 30VDC Operating Voltage; 1 to 20 L/min Measuring Range; Gold-Plated Contact; With Display; Stainless Steel Material; 30NM Tightening Torque