https://www.bdiexpress.com/medias/INDXXXXXXXXX-26952856-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjF8aW1hZ2UvanBlZ3xhR1V4TDJobU1TOHhNRE0zTXpNNU1qQTNNamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalk1TlRJNE5UWmZNekF3ZURNd01DNXFjR2N8NmYyNmU0M2U2MmFmMmViMTk4ZWFiYzI0OWMyM2FiMjlkMzQ5YmU4NTUxNzYxNGJhNmZmMjUwNjI3YTkxMWM4OQ
ALLEN BRADLEY
ALLEN BRADLEY
140M-C2E-C20
ALLEN BRADLEY ALLEN BRADLEY
Description
140M-C2E-C20 CIRCUIT BREAKER ; MOTOR PROTECTION 20A 3P
Motor Protection Circuit Breaker; 20A Current; 600VAC Voltage; C Frame; 3 Pole; DIN Rail Mount
Part #
140M-C2E-C20
BDI #
26952856
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/140M-C2E-C20/p/26952856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Motor Protection
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Motor Protection Circuit Breaker
Product Specification
20A Current; 600VAC Voltage; C Frame; 3 Pole; DIN Rail Mount
Long Description
Motor Protection Circuit Breaker; 20A Current; 600VAC Voltage; C Frame; 3 Pole; DIN Rail Mount