https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165065-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMDl8aW1hZ2UvanBlZ3xhR1F6TDJnME9DOHhNREk1TlRJeE9URTVNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVd05qVmZNekF3ZURNd01DNXFjR2N8ZTM0Yjc3MTBjNzE4MzZjZTM4MzhiYmM1ZWZlMWU2MTIyN2NmYjBmODliNmE0YWU3ZTczZDllOGIyZmU3MmI0Zg
EATON
EATON
270426 CLS6-C63/3 3P C63A
EATON EATON
Description
EATON 270426 CLS6-C63/3 3P C63A
Miniature Circuit Breaker; 6KA Short-circuit Breaking Capacity; 63A Current; 400VAC Rated Voltage; 3 Pole; C Characteristic; DIN Mount; IP20 IP Rating
Part #
270426 CLS6-C63/3 3P C63A
BDI #
25165065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/270426-CLS6-C63-3-3P-C63A/p/25165065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0.1
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Miniature
Manufacturer URL
https://www.eaton.com
Product Detail
Miniature Circuit Breaker
Product Specification
6KA Short-circuit Breaking Capacity; 63A Current; 400VAC Rated Voltage; 3 Pole; C Characteristic; DIN Mount; IP20 IP Rating
Long Description
Miniature Circuit Breaker; 6KA Short-circuit Breaking Capacity; 63A Current; 400VAC Rated Voltage; 3 Pole; C Characteristic; DIN Mount; IP20 IP Rating