https://www.bdiexpress.com/medias/INDXXXXXXXXX-20305930-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNTh8aW1hZ2UvanBlZ3xhR05oTDJnNVlTODVPREkwTWpZMU9ETXdORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE13TlRrek1GOHpNREI0TXpBd0xtcHdad3xmODk0NTU5NmFkM2NkZTc0N2NiODE2YTMxYWYwNjkzOTFiODA4ZWJjZmViNWQ4Yzc4ZjFiYWMzZTBiNTBiNWYw
LEGRAND
LEGRAND
411707 P-304 25A/30mA AC TX3
LEGRAND LEGRAND
Description
LEGRAND 411707 P-304 25A/30mA AC TX3
Circuit Breaker; 4P 400V 30MA 25A; AC Type
Part #
411707 P-304 25A/30mA AC TX3
BDI #
20305930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/411707-P-304-25A-30mA-AC-TX3/p/20305930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0.1
Product Group - BDI
E02260
Noun
Breaker
Keyword String
Circuit
Weight / LBS
0.74737
Product Detail
Circuit Breaker
Product Specification
Circuit Breaker; 4P 400V 30MA 25A; AC Type
Long Description
Circuit Breaker; 4P 400V 30MA 25A; AC Type