https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161162-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTZ8aW1hZ2UvanBlZ3xhR0ZpTDJobVl5OHhNREk1TlRRd01qZ3lNemN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFeE5qSmZNekF3ZURNd01DNXFjR2N8MzU2NGEzNDE5NWE2YmViMGYxMDIyMmQ1OTRjNGM2ODg3MDBlMjAzMmUzZmRmNDFlYjhiYmJiYmE4YzRlNmRjNg
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
A9F74110 minia.1P/10A/C
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
Description
SCHNEIDER ELECTRIC A9F74110 minia.1P/10A/C
Miniature Circuit Breaker; 1 Pole; 10A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color
Part #
A9F74110 minia.1P/10A/C
BDI #
25161162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/A9F74110-minia-1P-10A-C/p/25161162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Miniature
Manufacturer URL
https://www.se.com
Weight / LBS
0.47399
Product Detail
Miniature Circuit Breaker
Product Specification
1 Pole; 10A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color
Long Description
Miniature Circuit Breaker; 1 Pole; 10A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color