SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
A9Z24463 A9 iID 4P 63A 300mA
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
Description
SCHNEIDER ELECTRIC A9Z24463 A9 iID 4P 63A 300mA
Circuit Breaker; 380 to 415VAC at 50/60Hz Voltage; 4 Pole; 63A Current; 300mA Rated Residual Current; Toggle Control; Clip-on Mount; DIN Rail Mount
Part #
A9Z24463 A9 iID 4P 63A 300mA
BDI #
25183132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/A9Z24463-A9-iID-4P-63A-300mA/p/25183132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0.38
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Manufacturer URL
https://www.se.com
Weight / LBS
0.81571
Product Detail
Circuit Breaker
Product Specification
380 to 415VAC at 50/60Hz Voltage; 4 Pole; 63A Current; 300mA Rated Residual Current; Toggle Control; Clip-on Mount; DIN Rail Mount
Long Description
Circuit Breaker; 380 to 415VAC at 50/60Hz Voltage; 4 Pole; 63A Current; 300mA Rated Residual Current; Toggle Control; Clip-on Mount; DIN Rail Mount