https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997922-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzF8aW1hZ2UvanBlZ3xhR1JpTDJnMlpTOHhNREEzTmpNME1qQTVNVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjNU1qSmZNekF3V0RNd01DNXFjR2N8YjBkZGFiNDhkNDExOGMzNmI5OWM4MDFlZDIzMTRhNWU5NTkxOThkMmY0OWIyM2Q1M2I5NDVlODQ2NTI0YWY0YQ
BUSSMANN
BUSSMANN
FRN-R-1-1/4
BUSSMANN BUSSMANN
Description
FRN-R-1-1/4 DUAL ELEMENT FUSE ; 1.25A 250V TD CLASS RK5
Time Delay Fuse; 200KA at 250VAC, 20KA at 125VDC Interrupt Rating; 1 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 9/16" Diameter; 2" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard
Part #
FRN-R-1-1/4
BDI #
24997922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/FRN-R-1-1-4/p/24997922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.10.00.40
Noun
Fuse
Keyword String
Delay Time
Manufacturer URL
https://www.eaton.com
Product Detail
Time Delay Fuse
Product Specification
200KA at 250VAC, 20KA at 125VDC Interrupt Rating; 1 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 9/16" Diameter; 2" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard
Long Description
Time Delay Fuse; 200KA at 250VAC, 20KA at 125VDC Interrupt Rating; 1 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 9/16" Diameter; 2" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard